Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Round Double Acting Air Cylinder 5" Stroke
  • Zoro #: G0173205
  • Mfr #: 5TRD7
$98.89
  • Dimension E: 1.25"
  • Overall Length: 10.57"
  • Temp. Range: 32 Degrees to 160 Degrees F
See full product details
This item ships free.

Speedaire #5TRD7 Specifications

  • Zoro #: G0173205
  • Mfr #: 5TRD7
Dimension E: 1.25" Overall Length: 10.57"
Temp. Range: 32 Degrees to 160 Degrees F Dimension C: 0.38"
Finish: Silver Cylinder Action: Double Acting
Dimension Cc: 0.625" Dimension D: 0.50"
Features: Delrin Head and Cap, Non Switch Ready Dimension Kk: 1/2"-20 UNF
Air Cylinder Type: Round Body Item: Air Cylinder
End Cap Material: Delrin Dimension A: 0.88"
Dimension N1: 1-1/4"-12 Stroke: 5"
Nose Mount Thread: 1-1/4"-12 Air Cylinder Mount: Nose
Magnetic Piston: No Piston Material: Aluminum
Cylinder Type: Round Non-Repairable Rod Dia.: 0.625"
Rod Thread Size: 1/2-20 UNF Max. Pressure: 100 psi
Tube Material: Stainless Steel Body Material: Stainless steel
Air Cylinder Bore Dia.: 2" Dimension B: 1.374"
Mount: Nose Bore Dia.: 2"
Single Acting/Double Acting: Double Acting Cushion Type: None
Rod Thread Length: 0.88" Port Size: 1/4" FNPT
Dimension J: 0.31" Piston Rod Material: Chrome Plated Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 5 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/4 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 10.57 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1-1/4 In.-12, 0.625 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRD7