Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Round Double Acting Air Cylinder 5" Stroke
  • Zoro #: G0173512
  • Mfr #: 5TRG8
$108.47
  • Dimension Cd: 0.376"
  • Magnetic Piston: No
  • Single Acting/Double Acting: Double Acting
See full product details
This item ships free.

Speedaire #5TRG8 Specifications

  • Zoro #: G0173512
  • Mfr #: 5TRG8
Dimension Cd: 0.376" Magnetic Piston: No
Single Acting/Double Acting: Double Acting Item: Air Cylinder
Finish: Silver Dimension Kk: 1/2"-20 UNF
Dimension Cb: 0.75" Dimension N1: 1-1/4"-12
Air Cylinder Bore Dia.: 2" Body Material: Stainless steel
Cylinder Type: Round Non-Repairable Rod Thread Length: 0.88"
Cylinder Action: Double Acting Dimension Cc: 0.625"
Piston Material: Aluminum Rod Thread Size: 1/2-20 UNF
Dimension D: 0.50" Tube Material: Stainless Steel
Air Cylinder Type: Round Body Bore Dia.: 2"
Pivot Hole Dia.: 0.376" Temp. Range: 32 Degrees to 160 Degrees F
Dimension L: 0.56" Rod Dia.: 0.625"
Port Size: 1/4" FNPT Dimension A: 0.88"
Overall Length: 12.94" Features: Delrin Head and Cap, Non Switch Ready
Nose Mount Thread: 1-1/4"-12 Dimension E: 0.75"
Piston Rod Material: Chrome Plated Steel Cushion Type: None
Mount: Nose and Pivot Stroke: 5"
Dimension C: 2.08" Dimension B: 1.374"
Max. Pressure: 100 psi Air Cylinder Mount: Nose and Pivot
End Cap Material: Delrin Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 5 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/4 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 12.94 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1-1/4 In.-12, 0.625 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRG8