Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Round Double Acting Air Cylinder 5" Stroke
  • Zoro #: G0173817
  • Mfr #: 5TRK8
$116.05
  • Air Cylinder Type: Round Body
  • Dimension Kk: 1/2"-20 UNF
  • Tube Material: Stainless Steel
See full product details
This item ships free.

Speedaire #5TRK8 Specifications

  • Zoro #: G0173817
  • Mfr #: 5TRK8
Air Cylinder Type: Round Body Dimension Kk: 1/2"-20 UNF
Tube Material: Stainless Steel Body Material: Stainless steel
End Cap Material: Delrin Dimension C: 0.38"
Dimension N1: 1-1/4"-12 Cushion Type: None
Piston Material: Aluminum Mount: Nose
Air Cylinder Bore Dia.: 2" Overall Length: 10.57"
Rod Thread Length: 0.88" Rod Thread Size: 1/2-20 UNF
Bore Dia.: 2" Dimension A: 0.88"
Temp. Range: 32 Degrees to 160 Degrees F Dimension D: 0.50"
Features: Delrin Head and Cap, Switch Ready Rod Dia.: 0.625"
Single Acting/Double Acting: Double Acting Nose Mount Thread: 1-1/4"-12
Air Cylinder Mount: Nose Magnetic Piston: Yes
Dimension Cc: 0.625" Stroke: 5"
Dimension E: 1.25" Dimension B: 1.374"
Item: Air Cylinder Cylinder Type: Round Non-Repairable
Piston Rod Material: Chrome Plated Steel Finish: Silver
Max. Pressure: 100 psi Cylinder Action: Double Acting
Port Size: 1/4" FNPT Dimension J: 0.31"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 5 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/4 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 10.57 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 1-1/4 In.-12, 0.625 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRK8