2" Bore Round Double Acting Air Cylinder 5" Stroke

SPEEDAIRE| Zoro #: G0174115| Mfr #: 5VKV3

$108.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Stroke: 5"
Magnetic Piston: Yes
Dimension Cd: 0.376"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0174115 Mfr #: 5VKV3
Stroke: 5"Magnetic Piston: Yes
Dimension Cd: 0.376"Dimension N1: 1-1/4"-12
Overall Length: 12.22"Port Size: 1/4" FNPT
Dimension D: 0.50"Rod Thread Length: 0.88"
Max. Pressure: 100 psiCushion Type: None
Dimension B: 0.749"Piston Material: Aluminum
Features: Delrin Head and Cap, Switch ReadyDimension A: 0.88"
Dimension Kk: 1/2"-20 UNFTemp. Range: 32 Degrees to 160 Degrees F
End Cap Material: DelrinTube Material: Stainless Steel
Nose Mount Thread: 1-1/4"-12Dimension L: 0.56"
Dimension C: 2.08"Rod Dia.: 0.625"
Dimension E: 0.75"Bore Dia.: 2"
Cylinder Type: Round Non-RepairableSingle Acting/Double Acting: Double Acting
Pivot Hole Dia.: 0.376"Piston Rod Material: Chrome Plated Steel
Dimension Cb: 0.75"Rod Thread Size: 1/2-20 UNF
Finish: SilverItem: Air Cylinder
Dimension Cc: 0.625"Body Material: Stainless steel
Mount: Nose and PivotCountry of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 5 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/4 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 12.22 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 1-1/4 In.-12, 0.625 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews