Speedaire
Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Double Acting
Mfr # 5ZEG5
Zoro # G1346195
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.625 in
Explore More Products
- SPEEDAIRE Air Cylinder, 4 in Bore, 8 in Stroke, NFPA Double Acting 5VLL5
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 8 in Stroke, Round Body Double Acting NCDMB106-0800
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 3 in Stroke, ISO Double Acting 6ZC57
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 1/2 in Stroke, NFPA Double Acting 5TDZ0
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting NCDMB075-0100
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 1 in Stroke, NFPA Double Acting 6X386
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 2 in Stroke, Round Body Double Acting NCDMB044-0200
- SPEEDAIRE Air Cylinder, 4 in Bore, 13 in Stroke, NFPA Double Acting 5UZT7
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Compact Double Acting 5YCT6
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, Compact Double Acting 5YCU7
- FESTO Compact Cylinder ADN-50-60-A-P-A ADN-50-60-A-P-A
- Speedaire Air Cylinders