2" Bore Round Double Acting Air Cylinder 6" Stroke

SPEEDAIRE| Zoro #: G0173214| Mfr #: 5TRD8

$90.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Delrin Head and Cap, Non Switch Ready
Dimension Kk: 1/2"-20 UNF
Max. Pressure: 100 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0173214 Mfr #: 5TRD8
Features: Delrin Head and Cap, Non Switch ReadyDimension Kk: 1/2"-20 UNF
Max. Pressure: 100 psiStroke: 6"
Finish: SilverRod Thread Size: 1/2-20 UNF
Port Size: 1/4" FNPTBore Dia.: 2"
Cushion Type: NonePiston Rod Material: Chrome Plated Steel
Body Material: Stainless steelDimension E: 1.25"
Dimension A: 0.88"Dimension J: 0.31"
Mount: NoseDimension C: 0.38"
Temp. Range: 32 Degrees to 160 Degrees FNose Mount Thread: 1-1/4"-12
Dimension B: 1.374"Rod Thread Length: 0.88"
Dimension D: 0.50"Magnetic Piston: No
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Rod Dia.: 0.625"Cylinder Type: Round Non-Repairable
Piston Material: AluminumDimension N1: 1-1/4"-12
Dimension Cc: 0.625"End Cap Material: Delrin
Overall Length: 11.57"Item: Air Cylinder
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 6 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/4 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 11.57 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1-1/4 In.-12, 0.625 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews