Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Round Double Acting Air Cylinder 6" Stroke
  • Zoro #: G0173467
  • Mfr #: 5TRG3
$90.10
  • Rod Thread Size: 1/2-20 UNF
  • Dimension N1: 1-1/4"-12
  • Dimension Cd: 0.376"
See full product details
This item ships free.

Speedaire #5TRG3 Specifications

  • Zoro #: G0173467
  • Mfr #: 5TRG3
Rod Thread Size: 1/2-20 UNF Dimension N1: 1-1/4"-12
Dimension Cd: 0.376" Air Cylinder Mount: Nose and Pivot
Overall Length: 7.94" Nose Mount Thread: 1-1/4"-12
Air Cylinder Type: Round Body Piston Rod Material: Chrome Plated Steel
Features: Delrin Head and Cap, Non Switch Ready Dimension E: 0.75"
Dimension Cb: 0.75" Finish: Silver
Dimension B: 1.374" Air Cylinder Bore Dia.: 2"
Cylinder Action: Double Acting Rod Thread Length: 0.88"
Tube Material: Stainless Steel End Cap Material: Delrin
Dimension D: 0.50" Dimension A: 0.88"
Item: Air Cylinder Mount: Nose and Pivot
Pivot Hole Dia.: 0.376" Single Acting/Double Acting: Double Acting
Dimension Cc: 0.625" Dimension C: 1.56"
Temp. Range: 32 Degrees to 160 Degrees F Cylinder Type: Round Non-Repairable
Magnetic Piston: No Dimension Kk: 1/2"-20 UNF
Rod Dia.: 0.625" Piston Material: Aluminum
Stroke: 6" Cushion Type: None
Max. Pressure: 100 psi Dimension L: 0.56"
Bore Dia.: 2" Port Size: 1/4" FNPT
Body Material: Stainless steel Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 6 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/4 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 7.94 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1-1/4 In.-12, 0.625 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRG3