BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2" Bore Round Double Acting Air Cylinder 6" Stroke

SPEEDAIRE| Zoro #: G0173826| Mfr #: 5TRK9

$100.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Rod Dia.: 0.625"Rod Thread Length: 0.88"Finish: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0173826 Mfr #: 5TRK9
Rod Dia.: 0.625"Rod Thread Length: 0.88"
Finish: SilverPiston Rod Material: Chrome Plated Steel
Dimension E: 1.25"Tube Material: Stainless Steel
End Cap Material: DelrinPiston Material: Aluminum
Dimension J: 0.31"Dimension D: 0.50"
Magnetic Piston: YesFeatures: Delrin Head and Cap, Switch Ready
Port Size: 1/4" FNPTCylinder Type: Round Non-Repairable
Mount: NoseDimension N1: 1-1/4"-12
Dimension A: 0.88"Dimension C: 0.38"
Item: Air CylinderDimension Kk: 1/2"-20 UNF
Rod Thread Size: 1/2-20 UNFCushion Type: None
Single Acting/Double Acting: Double ActingStroke: 6"
Dimension B: 1.374"Temp. Range: 32 Degrees to 160 Degrees F
Bore Dia.: 2"Nose Mount Thread: 1-1/4"-12
Overall Length: 11.57"Body Material: Stainless steel
Max. Pressure: 100 psiDimension Cc: 0.625"
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 6 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/4 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 11.57 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 1-1/4 In.-12, 0.625 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews