Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" Bore Round Double Acting Air Cylinder 6" Stroke

  • Zoro #: G0174124
  • Mfr #: 5VKV4
$119.25
  • Dimension Cb: 0.75 in
  • Dimension D: 0.50 in
  • Magnetic Piston: Yes
See full product details
This item ships free.

Speedaire #5VKV4 Specifications

  • Zoro #: G0174124
  • Mfr #: 5VKV4
Dimension Cb: 0.75 in Dimension D: 0.50 in
Magnetic Piston: Yes Cylinder Type: Round Non-Repairable
Cushion Type: None Tube Material: Stainless Steel
Port Size: 1/4 in FNPT Dimension L: 0.56 in
Single Acting/Double Acting: Double Acting Overall Length: 13.22 in
Rod Dia.: 0.625 in Cylinder Action: Double Acting
Rod Thread Length: 0.88 in Item: Air Cylinder
Pivot Hole Dia.: 0.376 in Rod Thread Size: 1/2-20 UNF
Piston Material: Aluminum Dimension E: 0.75 in
Dimension C: 2.08 in Piston Rod Material: Chrome Plated Steel
Body Material: Stainless steel End Cap Material: Delrin
Dimension N1: 1-1/4"-12 Bore Dia.: 2 in
Stroke: 6 in Dimension Kk: 1/2"-20 UNF
Finish: Silver Dimension A: 22/25 in
Air Cylinder Bore Dia.: 2 in Max. Pressure: 100 psi
Dimension B: 0.749 in Air Cylinder Mount: Nose and Pivot
Dimension Cc: 0.625 in Mount: Nose and Pivot
Nose Mount Thread: 1-1/4"-12 Air Cylinder Type: Round Body
Temp. Range: 32 Degrees to 160 Degrees F Dimension Cd: 0.376 in
Features: Delrin Head and Cap, Switch Ready Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 in, 6 in Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/4 in FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 13.22 in Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 1-1/4 In.-12, 0.625 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKV4