Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/4" Bore Round Double Acting Air Cylinder 1" Stroke
  • Zoro #: G0173293
  • Mfr #: 5TRE6
$44.64
  • Body Material: Stainless steel
  • Rod Thread Size: 1/4-28 UNF
  • End Cap Material: Delrin
See full product details
Orders over $75 ship free.

Speedaire #5TRE6 Specifications

  • Zoro #: G0173293
  • Mfr #: 5TRE6
Body Material: Stainless steel Rod Thread Size: 1/4-28 UNF
End Cap Material: Delrin Dimension Cc: 0.25"
Cylinder Type: Round Non-Repairable Air Cylinder Mount: Nose and Pivot
Features: Delrin Head and Cap, Non Switch Ready Dimension B: 0.624"
Rod Thread Length: 0.50" Temp. Range: 32 Degrees to 160 Degrees F
Bore Dia.: 3/4" Cushion Type: None
Rod Dia.: 0.25" Dimension A: 0.50"
Dimension Cb: 0.38" Finish: Silver
Magnetic Piston: No Piston Material: Aluminum
Nose Mount Thread: 5/8"-18 Overall Length: 6.53"
Piston Rod Material: Stainless Steel Max. Pressure: 100 psi
Dimension E: 0.38" Dimension N1: 5/8"-18
Mount: Nose and Pivot Single Acting/Double Acting: Double Acting
Port Size: 1/8" FNPT Air Cylinder Bore Dia.: 3/4"
Item: Air Cylinder Dimension Cd: 0.25"
Tube Material: Stainless Steel Cylinder Action: Double Acting
Air Cylinder Type: Round Body Dimension L: 0.34"
Dimension Kk: 1/4"-28 UNF Stroke: 1"
Pivot Hole Dia.: 0.251" Dimension C: 0.86"
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3/4 In., 1 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 6.53 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.25 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRE6