HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3/4" Bore Round Double Acting Air Cylinder 1" Stroke

SPEEDAIRE| Zoro #: G0173896| Mfr #: 5TRL6

$53.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension B: 0.624"
Body Material: Stainless steel
Dimension L: 0.34"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0173896 Mfr #: 5TRL6
Dimension B: 0.624"Body Material: Stainless steel
Dimension L: 0.34"Pivot Hole Dia.: 0.251"
Dimension Cd: 0.25"Nose Mount Thread: 5/8"-18
Cushion Type: NoneTube Material: Stainless Steel
Overall Length: 5.53"Bore Dia.: 3/4"
Piston Material: AluminumItem: Air Cylinder
Piston Rod Material: Stainless SteelDimension Kk: 1/4"-28 UNF
Mount: Nose and PivotDimension A: 0.50"
Stroke: 1"End Cap Material: Delrin
Dimension Cb: 0.38"Port Size: 1/8" FNPT
Dimension E: 0.38"Dimension Cc: 0.25"
Finish: SilverDimension N1: 5/8"-18
Max. Pressure: 100 psiMagnetic Piston: Yes
Single Acting/Double Acting: Double ActingRod Thread Size: 1/4-28 UNF
Temp. Range: 32 Degrees to 160 Degrees FCylinder Type: Round Non-Repairable
Rod Thread Length: 0.50"Features: Delrin Head and Cap, Switch Ready
Dimension C: 0.86"Rod Dia.: 0.25"
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3/4 In., 1 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 5.53 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.25 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews