SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4" Bore Round Single Acting Air Cylinder 1" Stroke

SPEEDAIRE| Zoro #: G0339586| Mfr #: 5ZEN1

$22.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension Cc: 0.25"Spring Retraction Force: 3 lb.Rod Dia.: 0.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0339586 Mfr #: 5ZEN1
Dimension Cc: 0.25"Spring Retraction Force: 3 lb.
Rod Dia.: 0.25"Mount: Pivot
Single Acting/Double Acting: Single ActingDimension A: 0.50"
End Cap Material: AluminumNose Mount Thread: 1/2"-20
Magnetic Piston: NoBore Dia.: 3/4"
Tube Material: Stainless SteelCylinder Type: Round Non-Repairable
Rod Thread Size: 1/4-28 UNFDimension E: 0.38"
Finish: SilverDimension B: 0.499"
Dimension Cb: 0.38"Features: Non-Switch Ready
Cushion Type: NoneMax. Pressure: 250 psi
Piston Material: AluminumPiston Rod Material: Stainless Steel
Port Size: 1/8" FNPTDimension Cd: 0.25"
Dimension L: 0.34"Item: Air Cylinder
Overall Length: 4.75"Rod Thread Length: 0.50"
Dimension N1: 1/2"-20Stroke: 1"
Body Material: Stainless steelTemp. Range: -10 Degrees to 165 Degrees F
Dimension Kk: 1/4"-28 UNFPivot Hole Dia.: 0.251"
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Single Acting, Air Cylinder Bore Dia. 3/4 In., 1 In. Stroke, Round Body, Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 4.75 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1/2 In.-20, 0.25 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews