Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" Bore Round Double Acting Air Cylinder 2" Stroke

  • Zoro #: G0504804
  • Mfr #: 5MMC5

$34.89

  • Tube Material: Stainless Steel
  • Air Cylinder Bore Dia.: 3/4"
  • Port Size: 1/8" FNPT
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Speedaire #5MMC5 Specifications

  • Zoro #: G0504804
  • Mfr #: 5MMC5
Tube Material: Stainless Steel Air Cylinder Bore Dia.: 3/4"
Port Size: 1/8" FNPT Overall Length: 6.53"
Finish: Silver Body Material: Stainless steel
Bore Dia.: 3/4" End Cap Material: Aluminum
Rod Thread Length: 0.50" Cushion Type: None
Pivot Hole Dia.: 0.251" Features: Non-Switch Ready
Air Cylinder Type: Round Body Magnetic Piston: No
Single Acting/Double Acting: Double Acting Dimension Cb: 0.38"
Max. Pressure: 250 psi Dimension N1: 5/8"-18
Cylinder Type: Round Non-Repairable Item: Air Cylinder
Dimension A: 0.50" Dimension Cc: 0.25"
Rod Thread Size: 1/4-28 UNF Air Cylinder Mount: Nose and Pivot
Temp. Range: -10 Degrees to 165 Degrees F Dimension E: 0.38"
Dimension L: 0.34" Dimension Cd: 0.25"
Piston Rod Material: Stainless Steel Mount: Nose and Pivot
Dimension Kk: 1/4"-28 UNF Piston Material: Aluminum
Nose Mount Thread: 5/8"-18 Stroke: 2"
Dimension B: 0.624" Rod Dia.: 0.25"
Cylinder Action: Double Acting Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3/4 In., 2 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 6.53 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.25 In. Rod Dia.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Speedaire #5MMC5