Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/4" Bore Round Double Acting Air Cylinder 2" Stroke
  • Zoro #: G0172995
  • Mfr #: 5TRA6
$41.94
  • Piston Material: Aluminum
  • Dimension E: 0.62"
  • Rod Dia.: 0.25"
See full product details
Orders over $75 ship free.

Speedaire #5TRA6 Specifications

  • Zoro #: G0172995
  • Mfr #: 5TRA6
Piston Material: Aluminum Dimension E: 0.62"
Rod Dia.: 0.25" Body Material: Stainless steel
Air Cylinder Mount: Nose Cylinder Action: Double Acting
Nose Mount Thread: 5/8"-18 Port Size: 1/8" FNPT
Cylinder Type: Round Non-Repairable Item: Air Cylinder
Stroke: 2" Rod Thread Size: 1/4-28 UNF
Piston Rod Material: Stainless Steel Finish: Silver
Temp. Range: 32 Degrees to 160 Degrees F Bore Dia.: 3/4"
Mount: Nose Max. Pressure: 100 psi
Magnetic Piston: No Dimension Kk: 1/4"-28 UNF
Dimension A: 0.50" Features: Delrin Head and Cap, Non Switch Ready
Rod Thread Length: 0.50" Air Cylinder Type: Round Body
Dimension B: 0.624" Dimension Cc: 0.25"
Dimension N1: 5/8"-18 Tube Material: Stainless Steel
Cushion Type: None Dimension J: 0.19"
End Cap Material: Delrin Air Cylinder Bore Dia.: 3/4"
Single Acting/Double Acting: Double Acting Overall Length: 6.78"
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3/4 In., 2 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 6.78 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.25 In. Rod Dia., 1/4-28 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRA6