3/4" Bore Round Double Acting Air Cylinder 2" Stroke

SPEEDAIRE| Zoro #: G0173607| Mfr #: 5TRH7

$50.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Magnetic Piston: YesDimension N1: 5/8"-18Overall Length: 5.47"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0173607 Mfr #: 5TRH7
Magnetic Piston: YesDimension N1: 5/8"-18
Overall Length: 5.47"Port Size: 1/8" FNPT
Rod Thread Length: 0.50"Max. Pressure: 100 psi
Cushion Type: NoneDimension B: 0.624"
Piston Material: AluminumFeatures: Delrin Head and Cap, Switch Ready
Dimension A: 0.50"Temp. Range: 32 Degrees to 160 Degrees F
End Cap Material: DelrinTube Material: Stainless Steel
Nose Mount Thread: 5/8"-18Stroke: 2"
Rod Dia.: 0.25"Dimension E: 0.62"
Bore Dia.: 3/4"Cylinder Type: Round Non-Repairable
Single Acting/Double Acting: Double ActingPiston Rod Material: Stainless Steel
Dimension J: 0.19"Finish: Silver
Dimension Kk: 1/4"-28 UNFItem: Air Cylinder
Dimension Cc: 0.25"Body Material: Stainless steel
Rod Thread Size: 1/4-28 UNFMount: Nose
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3/4 In., 2 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 5.47 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.25 In. Rod Dia., 1/4-28 UNF Rod Thread Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews