BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/4" Bore Round Double Acting Air Cylinder 2" Stroke

SPEEDAIRE| Zoro #: G0173905| Mfr #: 5TRL7

$53.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension Cc: 0.25"Rod Dia.: 0.25"Mount: Nose and Pivot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0173905 Mfr #: 5TRL7
Dimension Cc: 0.25"Rod Dia.: 0.25"
Mount: Nose and PivotSingle Acting/Double Acting: Double Acting
Dimension A: 0.50"End Cap Material: Delrin
Nose Mount Thread: 5/8"-18Magnetic Piston: Yes
Bore Dia.: 3/4"Tube Material: Stainless Steel
Cylinder Type: Round Non-RepairableRod Thread Size: 1/4-28 UNF
Dimension E: 0.38"Finish: Silver
Dimension C: 0.86"Dimension B: 0.624"
Dimension Cb: 0.38"Features: Delrin Head and Cap, Switch Ready
Cushion Type: NoneMax. Pressure: 100 psi
Piston Material: AluminumPiston Rod Material: Stainless Steel
Port Size: 1/8" FNPTDimension Cd: 0.25"
Dimension L: 0.34"Item: Air Cylinder
Overall Length: 6.53"Rod Thread Length: 0.50"
Dimension N1: 5/8"-18Stroke: 2"
Body Material: Stainless steelTemp. Range: 32 Degrees to 160 Degrees F
Dimension Kk: 1/4"-28 UNFPivot Hole Dia.: 0.251"
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3/4 In., 2 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 6.53 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.25 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews