3/4" Bore Round Single Acting Air Cylinder 2" Stroke

SPEEDAIRE| Zoro #: G0891597| Mfr #: 5ZEJ4

$22.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension Cc: 0.25"Rod Dia.: 0.25"Single Acting/Double Acting: Single Acting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0891597 Mfr #: 5ZEJ4
Dimension Cc: 0.25"Rod Dia.: 0.25"
Single Acting/Double Acting: Single ActingDimension A: 0.50"
End Cap Material: AluminumNose Mount Thread: 1/2"-20
Magnetic Piston: NoDimension J: 0.19"
Bore Dia.: 3/4"Tube Material: Stainless Steel
Cylinder Type: Round Non-RepairableRod Thread Size: 1/4-28 UNF
Dimension E: 0.62"Finish: Silver
Dimension B: 0.499"Features: Non-Switch Ready
Cushion Type: NoneSpring Retraction Force: 3 lb.
Max. Pressure: 250 psiPiston Material: Aluminum
Piston Rod Material: Stainless SteelPort Size: 1/8" FNPT
Item: Air CylinderOverall Length: 4"
Rod Thread Length: 0.50"Dimension N1: 1/2"-20
Stroke: 2"Body Material: Stainless steel
Mount: NoseTemp. Range: -10 Degrees to 165 Degrees F
Dimension Kk: 1/4"-28 UNFCountry of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Single Acting, Air Cylinder Bore Dia. 3/4 In., 2 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 4 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1/2 In.-20, 0.25 In. Rod Dia., 1/4-28 UNF Rod Thread Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews