3/4" Bore Round Double Acting Air Cylinder 3" Stroke

SPEEDAIRE| Zoro #: G1061514| Mfr #: 5MMG5

$26.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Non-Switch Ready
Dimension Kk: 1/4"-28 UNF
Max. Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1061514 Mfr #: 5MMG5
Features: Non-Switch ReadyDimension Kk: 1/4"-28 UNF
Max. Pressure: 250 psiStroke: 3"
Finish: SilverRod Thread Size: 1/4-28 UNF
Port Size: 1/8" FNPTBore Dia.: 3/4"
Cushion Type: NonePiston Rod Material: Stainless Steel
Body Material: Stainless steelDimension E: 0.62"
Dimension A: 0.50"End Cap Material: Aluminum
Dimension J: 0.19"Mount: Nose
Temp. Range: -10 Degrees to 165 Degrees FNose Mount Thread: 5/8"-18
Dimension B: 0.624"Rod Thread Length: 0.50"
Magnetic Piston: NoTube Material: Stainless Steel
Single Acting/Double Acting: Double ActingRod Dia.: 0.25"
Cylinder Type: Round Non-RepairablePiston Material: Aluminum
Dimension N1: 5/8"-18Dimension Cc: 0.25"
Overall Length: 6.47"Item: Air Cylinder
Country of Origin (subject to change): United States

Description

Air Cylinder, Double Acting, Round Non-Repairable, Bore Dia. 3/4 In., 3 In. Stroke, Nose Mount, 1/8 In. FNPT Port Size, 250 psi Max. Pressure, Cushion Type None, -10 Degrees to 165 Degrees F Temp. Range, 6.47 In. Overall Length, Aluminum Piston Material, Stainless Steel Body Material, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.25 In. Rod Dia., 1/4-28 UNF Rod Thread Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews