Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/4" Bore Round Double Acting Air Cylinder 3" Stroke
  • Zoro #: G0173616
  • Mfr #: 5TRH8
$51.38
  • Rod Thread Size: 1/4-28 UNF
  • Dimension E: 0.62"
  • Cylinder Type: Round Non-Repairable
See full product details
Orders over $75 ship free.

Speedaire #5TRH8 Specifications

  • Zoro #: G0173616
  • Mfr #: 5TRH8
Rod Thread Size: 1/4-28 UNF Dimension E: 0.62"
Cylinder Type: Round Non-Repairable Tube Material: Stainless Steel
Item: Air Cylinder Rod Thread Length: 0.50"
Dimension A: 0.50" Bore Dia.: 3/4"
End Cap Material: Delrin Air Cylinder Mount: Nose
Rod Dia.: 0.25" Mount: Nose
Single Acting/Double Acting: Double Acting Magnetic Piston: Yes
Max. Pressure: 100 psi Body Material: Stainless steel
Air Cylinder Type: Round Body Nose Mount Thread: 5/8"-18
Dimension N1: 5/8"-18 Dimension Kk: 1/4"-28 UNF
Finish: Silver Cylinder Action: Double Acting
Air Cylinder Bore Dia.: 3/4" Dimension B: 0.624"
Dimension Cc: 0.25" Overall Length: 6.47"
Piston Rod Material: Stainless Steel Dimension J: 0.19"
Temp. Range: 32 Degrees to 160 Degrees F Stroke: 3"
Piston Material: Aluminum Features: Delrin Head and Cap, Switch Ready
Cushion Type: None Port Size: 1/8" FNPT
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3/4 In., 3 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 6.47 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.25 In. Rod Dia., 1/4-28 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRH8