Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/4" Bore Round Single Acting Air Cylinder 3" Stroke
  • Zoro #: G0245156
  • Mfr #: 5ZEJ5
$28.47
  • Piston Rod Material: Stainless Steel
  • Mount: Nose
  • Body Material: Stainless steel
See full product details
Orders over $50 ship free.

Speedaire #5ZEJ5 Specifications

  • Zoro #: G0245156
  • Mfr #: 5ZEJ5
Piston Rod Material: Stainless Steel Mount: Nose
Body Material: Stainless steel Max. Pressure: 250 psi
Magnetic Piston: No Nose Mount Thread: 1/2"-20
Finish: Silver Cushion Type: None
Dimension B: 0.499" Dimension Cc: 0.25"
Air Cylinder Type: Round Body Rod Thread Length: 0.50"
Dimension A: 0.50" Temp. Range: -10 Degrees to 165 Degrees F
Dimension N1: 1/2"-20 Bore Dia.: 3/4"
Overall Length: 7.07" Air Cylinder Bore Dia.: 3/4"
Rod Thread Size: 1/4-28 UNF Piston Material: Aluminum
Dimension J: 0.19" Item: Air Cylinder
Cylinder Type: Round Non-Repairable Rod Dia.: 0.25"
Air Cylinder Mount: Nose Tube Material: Stainless Steel
Single Acting/Double Acting: Single Acting Stroke: 3"
Port Size: 1/8" FNPT Spring Retraction Force: 3 lb.
Cylinder Action: Single Acting Features: Non-Switch Ready
Dimension E: 0.62" Dimension Kk: 1/4"-28 UNF
End Cap Material: Aluminum Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Single Acting, Air Cylinder Bore Dia. 3/4 In., 3 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 7.07 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1/2 In.-20, 0.25 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5ZEJ5