Speedaire
Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Single Acting
Mfr # 5ZEN3
Zoro # G2116064
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
- Rod Thread Length 1/2 in
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, ISO Double Acting 6ZC55
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting 5ZEF9
- SPEEDAIRE Air Cylinder, 2 in Bore, 8 in Stroke, NFPA Double Acting 5VLA8
- SPEEDAIRE Air Cylinder, 4 in Bore, 2 in Stroke, NFPA Double Acting 6X399
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, NFPA Double Acting 6X381
- SPEEDAIRE Air Cylinder, 5 in Bore, 24 in Stroke, NFPA Double Acting 5VLX4
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3/4 in Stroke, Compact Double Acting 5YCT9
- SPEEDAIRE Air Cylinder, 25 mm Bore, 50 mm Stroke, ISO Double Acting CD85F25-50-B
- SPEEDAIRE Air Cylinder, 16 mm Bore, 40 mm Stroke, ISO Double Acting C85E16-40
- SPEEDAIRE Air Cylinder, 4 in Bore, 4 in Stroke, NFPA Double Acting 4MU50
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 7 in Stroke, Round Body Double Acting NCDMC125-0700
- Speedaire Air Cylinders