Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/4" Bore Round Double Acting Air Cylinder 4" Stroke
  • Zoro #: G0173625
  • Mfr #: 5TRH9
$55.75
  • Cylinder Type: Round Non-Repairable
  • Stroke: 4"
  • Dimension N1: 5/8"-18
See full product details
Orders over $75 ship free.

Speedaire #5TRH9 Specifications

  • Zoro #: G0173625
  • Mfr #: 5TRH9
Cylinder Type: Round Non-Repairable Stroke: 4"
Dimension N1: 5/8"-18 Dimension Cc: 0.25"
Air Cylinder Bore Dia.: 3/4" Air Cylinder Mount: Nose
Body Material: Stainless steel Magnetic Piston: Yes
Piston Material: Aluminum Air Cylinder Type: Round Body
End Cap Material: Delrin Rod Thread Length: 0.50"
Single Acting/Double Acting: Double Acting Tube Material: Stainless Steel
Dimension J: 0.19" Rod Thread Size: 1/4-28 UNF
Features: Delrin Head and Cap, Switch Ready Finish: Silver
Cylinder Action: Double Acting Mount: Nose
Piston Rod Material: Stainless Steel Dimension B: 0.624"
Dimension E: 0.62" Max. Pressure: 100 psi
Port Size: 1/8" FNPT Rod Dia.: 0.25"
Item: Air Cylinder Cushion Type: None
Temp. Range: 32 Degrees to 160 Degrees F Dimension A: 0.50"
Nose Mount Thread: 5/8"-18 Overall Length: 7.47"
Bore Dia.: 3/4" Dimension Kk: 1/4"-28 UNF
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3/4 In., 4 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 7.47 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.25 In. Rod Dia., 1/4-28 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRH9