Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

3/4" Bore Round Double Acting Air Cylinder 5" Stroke

SPEEDAIRE | Zoro #: G0932574 | Mfr #: 5MMC8

$ 39.74 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0932574 Mfr #: 5MMC8
Max. Pressure: 250 psi Dimension Cc: 0.25"
Dimension Kk: 1/4"-28 UNF Dimension E: 0.38"
Rod Thread Size: 1/4-28 UNF Stroke: 5"
Dimension Cd: 0.25" End Cap Material: Aluminum
Body Material: Stainless steel Pivot Hole Dia.: 0.251"
Rod Dia.: 0.25" Magnetic Piston: No
Cylinder Type: Round Non-Repairable Dimension B: 0.624"
Piston Material: Aluminum Tube Material: Stainless Steel
Finish: Silver Dimension Cb: 0.38"
Cushion Type: None Dimension L: 0.34"
Item: Air Cylinder Overall Length: 9.53"
Dimension A: 0.50" Dimension N1: 5/8"-18
Mount: Nose and Pivot Rod Thread Length: 0.50"
Piston Rod Material: Stainless Steel Temp. Range: -10 Degrees to 165 Degrees F
Bore Dia.: 3/4" Features: Non-Switch Ready
Nose Mount Thread: 5/8"-18 Single Acting/Double Acting: Double Acting
Port Size: 1/8" FNPT Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3/4 In., 5 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 9.53 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.25 In. Rod Dia.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews