Speedaire
Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting
Mfr # 5MMG7
Zoro # G1105754
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
- Rod Thread Length 1/2 in
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, Round Body Double Acting 5ZEC5
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting 5MMH1
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Double Acting NCDMC125-0500
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 6 in Stroke, NFPA Double Acting 6X396
- SPEEDAIRE Air Cylinder, 2 in Bore, 12 in Stroke, NFPA Double Acting 5VLC6
- SPEEDAIRE Air Cylinder, 4 in Bore, 4 in Stroke, NFPA Double Acting 6X400
- SPEEDAIRE Air Cylinder, 25 mm Bore, 25 mm Stroke, ISO Double Acting C85E25-25
- SPEEDAIRE Air Cylinder, 10 mm Bore, 50 mm Stroke, ISO Double Acting CD85E10-50-B
- SPEEDAIRE Air Cylinder, 40 mm Bore, 80 mm Stroke, ISO Double Acting 5VLZ0
- FESTO Standards-Based Cylinder DSNU-16-80-P-A DSNU-16-80-P-A
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting 1.06DSR01.00
- Speedaire Air Cylinders