HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3/4" Bore Round Double Acting Air Cylinder 5" Stroke

SPEEDAIRE| Zoro #: G0173022| Mfr #: 5TRA9

$43.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension B: 0.624"
Body Material: Stainless steel
End Cap Material: Delrin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0173022 Mfr #: 5TRA9
Dimension B: 0.624"Body Material: Stainless steel
End Cap Material: DelrinMax. Pressure: 100 psi
Nose Mount Thread: 5/8"-18Cushion Type: None
Tube Material: Stainless SteelOverall Length: 9.78"
Bore Dia.: 3/4"Piston Material: Aluminum
Item: Air CylinderPiston Rod Material: Stainless Steel
Mount: NoseDimension A: 0.50"
Stroke: 5"Dimension Kk: 1/4"-28 UNF
Port Size: 1/8" FNPTDimension E: 0.62"
Dimension Cc: 0.25"Dimension J: 0.19"
Finish: SilverDimension N1: 5/8"-18
Magnetic Piston: NoSingle Acting/Double Acting: Double Acting
Rod Thread Size: 1/4-28 UNFTemp. Range: 32 Degrees to 160 Degrees F
Cylinder Type: Round Non-RepairableRod Thread Length: 0.50"
Features: Delrin Head and Cap, Non Switch ReadyRod Dia.: 0.25"
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3/4 In., 5 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 9.78 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.25 In. Rod Dia., 1/4-28 UNF Rod Thread Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews