Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/4" Bore Round Double Acting Air Cylinder 5" Stroke
  • Zoro #: G0173284
  • Mfr #: 5TRE5
$42.67
  • Dimension B: 0.624"
  • Magnetic Piston: No
  • Dimension A: 0.50"
See full product details
Orders over $75 ship free.

Speedaire #5TRE5 Specifications

  • Zoro #: G0173284
  • Mfr #: 5TRE5
Dimension B: 0.624" Magnetic Piston: No
Dimension A: 0.50" Dimension Cd: 0.25"
Dimension L: 0.34" Rod Dia.: 0.25"
Cylinder Type: Round Non-Repairable Dimension C: 0.62"
Item: Air Cylinder Tube Material: Stainless Steel
Dimension N1: 5/8"-18 Dimension Kk: 1/4"-28 UNF
Overall Length: 5.53" Dimension E: 0.38"
Dimension Cc: 0.25" Max. Pressure: 100 psi
Air Cylinder Bore Dia.: 3/4" Air Cylinder Type: Round Body
Temp. Range: 32 Degrees to 160 Degrees F Pivot Hole Dia.: 0.251"
End Cap Material: Delrin Port Size: 1/8" FNPT
Piston Rod Material: Stainless Steel Finish: Silver
Features: Delrin Head and Cap, Non Switch Ready Single Acting/Double Acting: Double Acting
Air Cylinder Mount: Nose and Pivot Piston Material: Aluminum
Dimension Cb: 0.38" Rod Thread Length: 0.50"
Body Material: Stainless steel Stroke: 5"
Nose Mount Thread: 5/8"-18 Bore Dia.: 3/4"
Cushion Type: None Cylinder Action: Double Acting
Mount: Nose and Pivot Rod Thread Size: 1/4-28 UNF
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3/4 In., 5 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 5.53 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.25 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRE5