Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/4" Bore Round Double Acting Air Cylinder 5" Stroke
  • Zoro #: G0173336
  • Mfr #: 5TRF0
$51.39
  • Temp. Range: 32 Degrees to 160 Degrees F
  • Item: Air Cylinder
  • Finish: Silver
See full product details
Orders over $75 ship free.

Speedaire #5TRF0 Specifications

  • Zoro #: G0173336
  • Mfr #: 5TRF0
Temp. Range: 32 Degrees to 160 Degrees F Item: Air Cylinder
Finish: Silver Cylinder Type: Round Non-Repairable
Air Cylinder Mount: Nose and Pivot Mount: Nose and Pivot
Dimension N1: 5/8"-18 Dimension B: 0.624"
Cushion Type: None Rod Dia.: 0.25"
Port Size: 1/8" FNPT Dimension Kk: 1/4"-28 UNF
End Cap Material: Delrin Air Cylinder Bore Dia.: 3/4"
Rod Thread Length: 0.50" Max. Pressure: 100 psi
Dimension Cd: 0.25" Dimension C: 0.86"
Air Cylinder Type: Round Body Cylinder Action: Double Acting
Nose Mount Thread: 5/8"-18 Tube Material: Stainless Steel
Dimension L: 0.34" Bore Dia.: 3/4"
Stroke: 5" Piston Material: Aluminum
Dimension E: 0.38" Overall Length: 10.53"
Body Material: Stainless steel Dimension Cb: 0.38"
Magnetic Piston: No Features: Delrin Head and Cap, Non Switch Ready
Single Acting/Double Acting: Double Acting Rod Thread Size: 1/4-28 UNF
Piston Rod Material: Stainless Steel Dimension A: 0.50"
Dimension Cc: 0.25" Pivot Hole Dia.: 0.251"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3/4 In., 5 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 10.53 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.25 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRF0