Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/4" Bore Round Double Acting Air Cylinder 5" Stroke
  • Zoro #: G0173634
  • Mfr #: 5TRJ0
$55.75
  • Rod Thread Size: 1/4-28 UNF
  • Item: Air Cylinder
  • Dimension Cc: 0.25"
See full product details
Orders over $75 ship free.

Speedaire #5TRJ0 Specifications

  • Zoro #: G0173634
  • Mfr #: 5TRJ0
Rod Thread Size: 1/4-28 UNF Item: Air Cylinder
Dimension Cc: 0.25" Cylinder Type: Round Non-Repairable
Body Material: Stainless steel Magnetic Piston: Yes
Piston Rod Material: Stainless Steel Dimension J: 0.19"
Piston Material: Aluminum Tube Material: Stainless Steel
Rod Thread Length: 0.50" Stroke: 5"
End Cap Material: Delrin Overall Length: 8.47"
Finish: Silver Max. Pressure: 100 psi
Single Acting/Double Acting: Double Acting Bore Dia.: 3/4"
Dimension B: 0.624" Cushion Type: None
Dimension E: 0.62" Mount: Nose
Dimension N1: 5/8"-18 Nose Mount Thread: 5/8"-18
Dimension A: 0.50" Air Cylinder Bore Dia.: 3/4"
Air Cylinder Type: Round Body Cylinder Action: Double Acting
Port Size: 1/8" FNPT Air Cylinder Mount: Nose
Dimension Kk: 1/4"-28 UNF Features: Delrin Head and Cap, Switch Ready
Rod Dia.: 0.25" Temp. Range: 32 Degrees to 160 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3/4 In., 5 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 8.47 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.25 In. Rod Dia., 1/4-28 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRJ0