Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" Bore Round Double Acting Air Cylinder 5" Stroke

  • Zoro #: G0173932
  • Mfr #: 5TRN0
$59.14
  • Item: Air Cylinder
  • Bore Dia.: 3/4 in
  • Dimension E: 0.38"
See full product details
Orders over $75 ship free.

Speedaire #5TRN0 Specifications

  • Zoro #: G0173932
  • Mfr #: 5TRN0
Item: Air Cylinder Bore Dia.: 3/4 in
Dimension E: 0.38" Rod Dia.: 0.25 in
Dimension L: 0.34" Dimension B: 0.624"
Piston Rod Material: Stainless Steel Dimension N1: 5/8"-18
End Cap Material: Delrin Pivot Hole Dia.: 0.251 in
Air Cylinder Bore Dia.: 3/4 in Cylinder Type: Round Non-Repairable
Piston Material: Aluminum Cylinder Action: Double Acting
Dimension Cb: 0.38 in Body Material: Stainless steel
Dimension A: 1/2 in Single Acting/Double Acting: Double Acting
Dimension Cc: 0.25 in Finish: Silver
Rod Thread Size: 1/4-28 UNF Cushion Type: None
Dimension C: 0.86" Tube Material: Stainless Steel
Nose Mount Thread: 5/8"-18 Overall Length: 9.53 in
Port Size: 1/8 in FNPT Air Cylinder Type: Round Body
Max. Pressure: 100 psi Magnetic Piston: Yes
Dimension Kk: 1/4"-28 UNF Air Cylinder Mount: Nose and Pivot
Stroke: 5 in Dimension Cd: 0.25 in
Features: Delrin Head and Cap, Switch Ready Rod Thread Length: 0.5 in
Mount: Nose and Pivot Temp. Range: 32 Degrees to 160 Degrees F
Dimension E1: Dimension Af:
Tie Rod Material: Dimension Ag:
Spring Extension Force: Dimension H:
Dimension Dn: Dimension I:
Dimension F: Dimension Hd:
Dimension OO: Dimension N:
Dimension Db: Dimension J:
Green Environmental Attribute: Dimension G:
Spring Retraction Force: Standards:
Dimension D: Dimension Gs:
Dimension Bb: Dimension Ae:
Dimension EB: Dimension JJ:
Dimension M: Dimension Nt:
Max. Load: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3/4 in, 5 in Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 in FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 9.53 in Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.25 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRN0