3/4" Bore Round Double Acting Air Cylinder 6" Stroke

SPEEDAIRE| Zoro #: G1802796| Mfr #: 5MMC9

$38.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Non-Switch Ready
Dimension Kk: 1/4"-28 UNF
Max. Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1802796 Mfr #: 5MMC9
Features: Non-Switch ReadyDimension Kk: 1/4"-28 UNF
Max. Pressure: 250 psiStroke: 6"
Finish: SilverRod Thread Size: 1/4-28 UNF
Port Size: 1/8" FNPTBore Dia.: 3/4"
Cushion Type: NonePiston Rod Material: Stainless Steel
Body Material: Stainless steelDimension E: 0.38"
Dimension A: 0.50"Dimension Cd: 0.25"
Dimension Cb: 0.38"Dimension L: 0.34"
Mount: Nose and PivotTemp. Range: -10 Degrees to 165 Degrees F
Nose Mount Thread: 5/8"-18Dimension B: 0.624"
Rod Thread Length: 0.50"Pivot Hole Dia.: 0.251"
Magnetic Piston: NoTube Material: Stainless Steel
Single Acting/Double Acting: Double ActingRod Dia.: 0.25"
Cylinder Type: Round Non-RepairablePiston Material: Aluminum
Dimension N1: 5/8"-18Dimension Cc: 0.25"
End Cap Material: AluminumOverall Length: 10.53"
Item: Air CylinderCountry of Origin (subject to change): United States

Description

Air Cylinder, Double Acting, Round Non-Repairable, Bore Dia. 3/4 In., 6 In. Stroke, Nose and Pivot Mount, 1/8 In. FNPT Port Size, 250 psi Max. Pressure, Cushion Type None, -10 Degrees to 165 Degrees F Temp. Range, 10.53 In. Overall Length, Aluminum Piston Material, Stainless Steel Body Material, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.25 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews