Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/4" Bore Round Double Acting Air Cylinder 6" Stroke
  • Zoro #: G0173031
  • Mfr #: 5TRC0
$48.72
  • Cylinder Action: Double Acting
  • Port Size: 1/8" FNPT
  • Cushion Type: None
See full product details
Orders over $75 ship free.

Speedaire #5TRC0 Specifications

  • Zoro #: G0173031
  • Mfr #: 5TRC0
Cylinder Action: Double Acting Port Size: 1/8" FNPT
Cushion Type: None Rod Thread Size: 1/4-28 UNF
Finish: Silver Temp. Range: 32 Degrees to 160 Degrees F
Features: Delrin Head and Cap, Non Switch Ready Piston Material: Aluminum
Air Cylinder Bore Dia.: 3/4" Nose Mount Thread: 5/8"-18
Max. Pressure: 100 psi Dimension Cc: 0.25"
Dimension N1: 5/8"-18 Magnetic Piston: No
Body Material: Stainless steel Air Cylinder Type: Round Body
Dimension Kk: 1/4"-28 UNF Stroke: 6"
Dimension E: 0.62" End Cap Material: Delrin
Bore Dia.: 3/4" Piston Rod Material: Stainless Steel
Dimension J: 0.19" Rod Dia.: 0.25"
Item: Air Cylinder Cylinder Type: Round Non-Repairable
Air Cylinder Mount: Nose Mount: Nose
Tube Material: Stainless Steel Dimension A: 0.50"
Single Acting/Double Acting: Double Acting Rod Thread Length: 0.50"
Overall Length: 10.78" Dimension B: 0.624"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3/4 In., 6 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 10.78 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.25 In. Rod Dia., 1/4-28 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRC0