Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/4" Bore Round Double Acting Air Cylinder 6" Stroke
  • Zoro #: G0173643
  • Mfr #: 5TRJ1
$55.75
  • Item: Air Cylinder
  • Finish: Silver
  • Dimension Kk: 1/4"-28 UNF
See full product details
Orders over $75 ship free.

Speedaire #5TRJ1 Specifications

  • Zoro #: G0173643
  • Mfr #: 5TRJ1
Item: Air Cylinder Finish: Silver
Dimension Kk: 1/4"-28 UNF Magnetic Piston: Yes
Rod Thread Length: 0.50" Dimension A: 0.50"
Bore Dia.: 3/4" Port Size: 1/8" FNPT
Nose Mount Thread: 5/8"-18 Dimension J: 0.19"
Air Cylinder Bore Dia.: 3/4" Temp. Range: 32 Degrees to 160 Degrees F
Cylinder Action: Double Acting Air Cylinder Mount: Nose
Rod Thread Size: 1/4-28 UNF Dimension Cc: 0.25"
Air Cylinder Type: Round Body Dimension E: 0.62"
Max. Pressure: 100 psi Overall Length: 9.47"
Single Acting/Double Acting: Double Acting Rod Dia.: 0.25"
End Cap Material: Delrin Body Material: Stainless steel
Piston Material: Aluminum Dimension B: 0.624"
Cylinder Type: Round Non-Repairable Dimension N1: 5/8"-18
Piston Rod Material: Stainless Steel Cushion Type: None
Features: Delrin Head and Cap, Switch Ready Mount: Nose
Stroke: 6" Tube Material: Stainless Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3/4 In., 6 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 9.47 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.25 In. Rod Dia., 1/4-28 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRJ1