Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" Bore Round Double Acting Air Cylinder 6" Stroke

  • Zoro #: G0173941
  • Mfr #: 5VKT6
$59.14
  • Finish: Silver
  • Mount: Nose and Pivot
  • Cushion Type: None
See full product details
Orders over $75 ship free.

Speedaire #5VKT6 Specifications

  • Zoro #: G0173941
  • Mfr #: 5VKT6
Finish: Silver Mount: Nose and Pivot
Cushion Type: None Dimension N1: 5/8"-18
Dimension Cc: 0.25" Rod Dia.: 0.25"
Air Cylinder Type: Round Body Temp. Range: 32 Degrees to 160 Degrees F
Features: Delrin Head and Cap, Switch Ready Dimension Cd: 0.25"
Single Acting/Double Acting: Double Acting Dimension L: 0.34"
Nose Mount Thread: 5/8"-18 Cylinder Action: Double Acting
Dimension B: 0.624" Tube Material: Stainless Steel
Dimension Kk: 1/4"-28 UNF Bore Dia.: 3/4"
Overall Length: 10.53" Dimension Cb: 0.38"
Rod Thread Size: 1/4-28 UNF Pivot Hole Dia.: 0.251"
Body Material: Stainless steel Dimension E: 0.38"
Piston Rod Material: Stainless Steel Magnetic Piston: Yes
Stroke: 6" Cylinder Type: Round Non-Repairable
Port Size: 1/8" FNPT Dimension A: 0.50"
Dimension C: 0.86" Air Cylinder Bore Dia.: 3/4"
Max. Pressure: 100 psi End Cap Material: Delrin
Rod Thread Length: 0.50" Item: Air Cylinder
Piston Material: Aluminum Air Cylinder Mount: Nose and Pivot
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3/4 In., 6 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 10.53 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.25 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKT6