DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3/4" Bore Round Double Acting Air Cylinder 6" Stroke

SPEEDAIRE| Zoro #: G0351373| Mfr #: 5ZEE2

$40.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Magnetic Piston: No
Dimension Cd: 0.25"
Dimension N1: 5/8"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0351373 Mfr #: 5ZEE2
Magnetic Piston: NoDimension Cd: 0.25"
Dimension N1: 5/8"-18Overall Length: 10.53"
Port Size: 1/8" FNPTBore Dia.: 3/4"
Rod Thread Length: 0.50"Max. Pressure: 250 psi
Cushion Type: NoneDimension B: 0.624"
Piston Material: AluminumFeatures: Non-Switch Ready
Dimension A: 0.50"Temp. Range: -10 Degrees to 165 Degrees F
End Cap Material: AluminumTube Material: Stainless Steel
Nose Mount Thread: 5/8"-18Dimension L: 0.34"
Stroke: 6"Rod Dia.: 0.25"
Dimension E: 0.38"Cylinder Type: Round Non-Repairable
Single Acting/Double Acting: Double ActingPivot Hole Dia.: 0.251"
Piston Rod Material: Stainless SteelDimension Cb: 0.38"
Rod Thread Size: 1/4-28 UNFFinish: Silver
Dimension Kk: 1/4"-28 UNFItem: Air Cylinder
Dimension Cc: 0.25"Body Material: Stainless steel
Mount: Nose and PivotCountry of Origin (subject to change): United States

Description

Air Cylinder, Double Acting, Round Non-Repairable, Bore Dia. 3/4 In., 6 In. Stroke, Nose and Pivot Mount, 1/8 In. FNPT Port Size, 250 psi Max. Pressure, Cushion Type None, -10 Degrees to 165 Degrees F Temp. Range, 10.53 In. Overall Length, Aluminum Piston Material, Stainless Steel Body Material, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.25 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews