BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3" Bore Round Double Acting Air Cylinder 1" Stroke

SPEEDAIRE| Zoro #: G0331231| Mfr #: 6CPX0

$136.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Rod Dia.: 0.75"Rod Thread Length: 1.25"Finish: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0331231 Mfr #: 6CPX0
Rod Dia.: 0.75"Rod Thread Length: 1.25"
Finish: SilverPiston Rod Material: Chrome Plated Steel
Dimension E: 2"Tube Material: Stainless Steel
End Cap Material: AluminumPiston Material: Aluminum
Dimension J: 0.31"Dimension D: 0.625"
Magnetic Piston: NoFeatures: Non-Switch Ready
Port Size: 3/8" NPTFCylinder Type: Round Non-Repairable
Mount: NoseDimension N1: 1-1/2"-12
Dimension A: 1.25"Dimension C: 0.38"
Item: Air CylinderStroke: 1"
Dimension Kk: 5/8"-18 UNFRod Thread Size: 5/8-18 UNF
Cushion Type: NoneSingle Acting/Double Acting: Double Acting
Dimension B: 1.63"Temp. Range: -10 Degrees to 165 Degrees F
Bore Dia.: 3"Nose Mount Thread: 1-1/2"-12
Overall Length: 7.5"Body Material: Stainless steel
Max. Pressure: 250 psiDimension Cc: 0.75"
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 In., 1 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 3/8 In. NPTF Port Size, -10 Degrees to 165 Degrees F Temp. Range, 7.5 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1-1/2 In.-12, 0.75 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews