KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" Bore Round Double Acting Air Cylinder 4" Stroke

SPEEDAIRE| Zoro #: G1458064| Mfr #: 6CPX3

$145.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: Non-Switch Ready
Dimension Kk: 5/8"-18 UNF
Max. Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1458064 Mfr #: 6CPX3
Features: Non-Switch ReadyDimension Kk: 5/8"-18 UNF
Max. Pressure: 250 psiStroke: 4"
Finish: SilverRod Thread Size: 5/8-18 UNF
Port Size: 3/8" NPTFBore Dia.: 3"
Cushion Type: NonePiston Rod Material: Chrome Plated Steel
Body Material: Stainless steelDimension E: 2"
Dimension A: 1.25"Dimension J: 0.31"
Mount: NoseDimension C: 0.38"
Temp. Range: -10 Degrees to 165 Degrees FNose Mount Thread: 1-1/2"-12
Dimension B: 1.63"Rod Thread Length: 1.25"
Dimension D: 0.625"Magnetic Piston: No
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Rod Dia.: 0.75"Cylinder Type: Round Non-Repairable
Piston Material: AluminumDimension N1: 1-1/2"-12
Dimension Cc: 0.75"End Cap Material: Aluminum
Overall Length: 10.5"Item: Air Cylinder
Country of Origin (subject to change): United States

Description

Air Cylinder, Double Acting, Round Non-Repairable, Bore Dia. 3 In., 4 In. Stroke, Nose Mount, 3/8 In. NPTF Port Size, 250 psi Max. Pressure, Cushion Type None, -10 Degrees to 165 Degrees F Temp. Range, 10.5 In. Overall Length, Aluminum Piston Material, Stainless Steel Body Material, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1-1/2 In.-12, 0.75 In. Rod Dia., 5/8-18 UNF Rod Thread Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews