HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3" Bore Round Double Acting Air Cylinder 4" Stroke

SPEEDAIRE| Zoro #: G2079104| Mfr #: 6DAA8

$168.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Magnetic Piston: No
Dimension Cd: 0.50"
Dimension N1: 1-1/2"-12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2079104 Mfr #: 6DAA8
Magnetic Piston: NoDimension Cd: 0.50"
Dimension N1: 1-1/2"-12Overall Length: 12.37"
Port Size: 3/8" FNPTDimension D: 0.625"
Rod Thread Length: 1.25"Max. Pressure: 250 psi
Cushion Type: NoneDimension B: 1.63"
Piston Material: AluminumFeatures: Non-Switch Ready
Dimension A: 1.25"Temp. Range: -10 Degrees to 165 Degrees F
End Cap Material: AluminumTube Material: Stainless Steel
Nose Mount Thread: 1-1/2"-12Dimension L: 0.81"
Stroke: 4"Rod Dia.: 0.75"
Dimension E: 0.88"Bore Dia.: 3"
Cylinder Type: Round Non-RepairableSingle Acting/Double Acting: Double Acting
Pivot Hole Dia.: 0.50"Piston Rod Material: Chrome Plated Steel
Dimension Cb: 0.88"Rod Thread Size: 5/8-18 UNF
Finish: SilverDimension Kk: 5/8"-18 UNF
Item: Air CylinderDimension Cc: 0.75"
Body Material: Stainless steelMount: Nose and Pivot
Country of Origin (subject to change): United States

Description

Air Cylinder, Double Acting, Round Non-Repairable, Bore Dia. 3 In., 4 In. Stroke, Nose and Pivot Mount, 3/8 In. FNPT Port Size, 250 psi Max. Pressure, Cushion Type None, -10 Degrees to 165 Degrees F Temp. Range, 12.37 In. Overall Length, Aluminum Piston Material, Stainless Steel Body Material, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1-1/2 In.-12, 0.75 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews