KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" Bore Round Double Acting Air Cylinder 5" Stroke

SPEEDAIRE| Zoro #: G2106334| Mfr #: 6DAA9

$168.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: Non-Switch Ready
Dimension Kk: 5/8"-18 UNF
Max. Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2106334 Mfr #: 6DAA9
Features: Non-Switch ReadyDimension Kk: 5/8"-18 UNF
Max. Pressure: 250 psiStroke: 5"
Finish: SilverRod Thread Size: 5/8-18 UNF
Port Size: 3/8" FNPTBore Dia.: 3"
Cushion Type: NonePiston Rod Material: Chrome Plated Steel
Body Material: Stainless steelDimension E: 0.88"
Dimension A: 1.25"Dimension Cd: 0.50"
Dimension Cb: 0.88"Dimension L: 0.81"
Mount: Nose and PivotTemp. Range: -10 Degrees to 165 Degrees F
Nose Mount Thread: 1-1/2"-12Rod Thread Length: 1.25"
Dimension D: 0.625"Pivot Hole Dia.: 0.50"
Magnetic Piston: NoTube Material: Stainless Steel
Single Acting/Double Acting: Double ActingRod Dia.: 0.75"
Cylinder Type: Round Non-RepairablePiston Material: Aluminum
Dimension N1: 1-1/2"-12Dimension Cc: 0.75"
End Cap Material: AluminumOverall Length: 13.37"
Dimension B: 1.63"Item: Air Cylinder
Country of Origin (subject to change): United States

Description

Air Cylinder, Double Acting, Round Non-Repairable, Bore Dia. 3 In., 5 In. Stroke, Nose and Pivot Mount, 3/8 In. FNPT Port Size, 250 psi Max. Pressure, Cushion Type None, -10 Degrees to 165 Degrees F Temp. Range, 13.37 In. Overall Length, Aluminum Piston Material, Stainless Steel Body Material, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1-1/2 In.-12, 0.75 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews