Speedaire
Air Cylinder, 3 in Bore, 6 in Stroke, Round Body Double Acting
Mfr # 6CPV2
Zoro # G0771635
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 3 in
- Max. Pressure 250 psi
- Body Material Stainless steel
- Rod Dia. 0.75 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting NCDME106-0600
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting 5MME1
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting NCDMB075-0500
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting 5MMD0
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 12 in Stroke, Round Body Double Acting NCDMC150-1200
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 8 in Stroke, NFPA Double Acting 6X397
- SPEEDAIRE Air Cylinder, 3 in Bore, 3 in Stroke, Round Body Double Acting 5VMX7
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 30 in Stroke, NFPA Double Acting 5UZP3
- SPEEDAIRE Air Cylinder, 4 in Bore, 8 1/2 in Stroke, NFPA Double Acting 5UZT0
- FESTO Round Cylinder DSNU-32-80-PPV-A DSNU-32-80-PPV-A
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Double Acting 5ZEG1
- Speedaire Air Cylinders