Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

3" Bore Round Double Acting Air Cylinder 6" Stroke

SPEEDAIRE | Zoro #: G0913762 | Mfr #: 6CPX5

$ 162.24 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0913762 Mfr #: 6CPX5
Max. Pressure: 250 psi Dimension Cc: 0.75"
Dimension J: 0.31" Dimension Kk: 5/8"-18 UNF
Dimension E: 2" Rod Thread Size: 5/8-18 UNF
Stroke: 6" End Cap Material: Aluminum
Body Material: Stainless steel Rod Dia.: 0.75"
Magnetic Piston: No Cylinder Type: Round Non-Repairable
Dimension B: 1.63" Piston Material: Aluminum
Tube Material: Stainless Steel Finish: Silver
Overall Length: 12.5" Cushion Type: None
Item: Air Cylinder Dimension D: 0.625"
Dimension A: 1.25" Dimension N1: 1-1/2"-12
Mount: Nose Rod Thread Length: 1.25"
Piston Rod Material: Chrome Plated Steel Temp. Range: -10 Degrees to 165 Degrees F
Bore Dia.: 3" Features: Non-Switch Ready
Nose Mount Thread: 1-1/2"-12 Single Acting/Double Acting: Double Acting
Port Size: 3/8" NPTF Dimension C: 0.38"
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 In., 6 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 3/8 In. NPTF Port Size, -10 Degrees to 165 Degrees F Temp. Range, 12.5 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1-1/2 In.-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews