SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5/16" Bore Round Double Acting Air Cylinder 1" Stroke

SPEEDAIRE| Zoro #: G1691532| Mfr #: 6CZW9

$23.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension Cc: 0.125"Rod Dia.: 0.125"Mount: Nose and Pivot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1691532 Mfr #: 6CZW9
Dimension Cc: 0.125"Rod Dia.: 0.125"
Mount: Nose and PivotSingle Acting/Double Acting: Double Acting
Dimension A: 0.38"End Cap Material: Aluminum
Nose Mount Thread: 3/8"-24Magnetic Piston: No
Bore Dia.: 5/16"Tube Material: Stainless Steel
Cylinder Type: Round Non-RepairableRod Thread Size: #5-40 UNC
Dimension E: 0.25"Finish: Silver
Dimension Cb: 0.25"Features: Non-Switch Ready
Cushion Type: NoneMax. Pressure: 250 psi
Piston Material: AluminumPiston Rod Material: Stainless Steel
Port Size: #10-32 UNFDimension Cd: 0.125"
Dimension L: 0.19"Item: Air Cylinder
Overall Length: 3.57"Rod Thread Length: 0.38"
Dimension N1: 3/8"-24Stroke: 1"
Body Material: Stainless steelTemp. Range: -10 Degrees to 165 Degrees F
Dimension Kk: #5-40 UNCPivot Hole Dia.: 0.125"
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, 1 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, -10 Degrees to 165 Degrees F Temp. Range, 3.57 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 3/8 In.-24, 0.125 In. Rod Dia., #5-40 UNC Rod Thread Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews