SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5/16" Bore Round Double Acting Air Cylinder 2" Stroke

SPEEDAIRE| Zoro #: G1697245| Mfr #: 6CPV4

$21.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension Cc: 0.125"Rod Dia.: 0.125"End Cap Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1697245 Mfr #: 6CPV4
Dimension Cc: 0.125"Rod Dia.: 0.125"
End Cap Material: AluminumSingle Acting/Double Acting: Double Acting
Dimension A: 0.38"Nose Mount Thread: 3/8"-24
Magnetic Piston: NoBore Dia.: 5/16"
Tube Material: Stainless SteelCylinder Type: Round Non-Repairable
Rod Thread Size: #5-40 UNCFinish: Silver
Features: Non-Switch ReadyCushion Type: None
Max. Pressure: 250 psiPiston Material: Aluminum
Piston Rod Material: Stainless SteelPort Size: #10-32 UNF
Item: Air CylinderOverall Length: 4.02"
Rod Thread Length: 0.38"Dimension N1: 3/8"-24
Stroke: 2"Body Material: Stainless steel
Mount: NoseTemp. Range: -10 Degrees to 165 Degrees F
Dimension Kk: #5-40 UNCCountry of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, 2 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, -10 Degrees to 165 Degrees F Temp. Range, 4.02 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 3/8 In.-24, 0.125 In. Rod Dia., #5-40 UNC Rod Thread Size, 0.38 In. Rod Thread Length

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews