5/16" Bore Round Single Acting Air Cylinder 2" Stroke

SPEEDAIRE| Zoro #: G0972571| Mfr #: 6CPZ0

$16.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension Cc: 0.125"Rod Dia.: 0.125"End Cap Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0972571 Mfr #: 6CPZ0
Dimension Cc: 0.125"Rod Dia.: 0.125"
End Cap Material: AluminumSingle Acting/Double Acting: Single Acting
Dimension A: 0.38"Nose Mount Thread: 1/4"-28
Magnetic Piston: NoBore Dia.: 5/16"
Tube Material: Stainless SteelCylinder Type: Round Non-Repairable
Rod Thread Size: #5-40 UNCDimension E: 0.36"
Finish: SilverSpring Extension Force: 0.5 lb.
Features: Non-Switch ReadyCushion Type: None
Spring Retraction Force: 0.5 lb.Max. Pressure: 250 psi
Piston Material: AluminumPiston Rod Material: Stainless Steel
Port Size: #10-32 UNFItem: Air Cylinder
Overall Length: 4.50Rod Thread Length: 0.38"
Dimension N1: 1/4"-28Stroke: 2"
Body Material: Stainless steelMount: Nose
Temp. Range: -10 Degrees to 165 Degrees FDimension Kk: #5-40 UNC
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Single Acting, 2 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, -10 Degrees to 165 Degrees F Temp. Range, 4.50 Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1/4 In.-28, 0.125 In. Rod Dia., #5-40 UNC Rod Thread Size, 0.38 In. Rod Thread Length

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews