5/16" Bore Round Single Acting Air Cylinder 2" Stroke

SPEEDAIRE| Zoro #: G1516462| Mfr #: 6CPZ9

$21.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Magnetic Piston: NoDimension Cd: 0.125"Dimension N1: 3/8"-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1516462 Mfr #: 6CPZ9
Magnetic Piston: NoDimension Cd: 0.125"
Dimension N1: 3/8"-24Spring Retraction Force: 0.5 lb.
Overall Length: 5.06"Port Size: #10-32 UNF
Rod Thread Length: 0.38"Max. Pressure: 250 psi
Cushion Type: NonePiston Material: Aluminum
Features: Non-Switch ReadyDimension A: 0.38"
Temp. Range: -10 Degrees to 165 Degrees FSpring Extension Force: 0.5 lb.
End Cap Material: AluminumTube Material: Stainless Steel
Nose Mount Thread: 3/8"-24Dimension L: 0.34"
Rod Dia.: 0.125"Dimension E: 0.25"
Bore Dia.: 5/16"Cylinder Type: Round Non-Repairable
Single Acting/Double Acting: Single ActingPivot Hole Dia.: 0.125"
Piston Rod Material: Stainless SteelDimension Cb: 0.25"
Stroke: 2"Rod Thread Size: #5-40 UNC
Finish: SilverDimension Kk: #5-40 UNC
Item: Air CylinderDimension Cc: 0.125"
Body Material: Stainless steelMount: Pivot
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Single Acting, 2 In. Stroke, Round Body, Pivot Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, -10 Degrees to 165 Degrees F Temp. Range, 5.06 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 3/8 In.-24, 0.125 In. Rod Dia., #5-40 UNC Rod Thread Size, 0.38 In. Rod Thread Length

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews