KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16" Bore Round Double Acting Air Cylinder 2" Stroke

SPEEDAIRE| Zoro #: G1187837| Mfr #: 6CZX0

$27.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Non-Switch Ready
Dimension Kk: #5-40 UNC
Max. Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1187837 Mfr #: 6CZX0
Features: Non-Switch ReadyDimension Kk: #5-40 UNC
Max. Pressure: 250 psiStroke: 2"
Finish: SilverRod Thread Size: #5-40 UNC
Port Size: #10-32 UNFBore Dia.: 5/16"
Cushion Type: NonePiston Rod Material: Stainless Steel
Body Material: Stainless steelDimension E: 0.25"
Dimension A: 0.38"Dimension Cd: 0.125"
Dimension Cb: 0.25"Dimension L: 0.19"
Mount: Nose and PivotTemp. Range: -10 Degrees to 165 Degrees F
Nose Mount Thread: 3/8"-24Rod Thread Length: 0.38"
Pivot Hole Dia.: 0.125"Magnetic Piston: No
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Rod Dia.: 0.125"Cylinder Type: Round Non-Repairable
Piston Material: AluminumDimension N1: 3/8"-24
Dimension Cc: 0.125"End Cap Material: Aluminum
Overall Length: 4.57"Item: Air Cylinder
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, 2 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, -10 Degrees to 165 Degrees F Temp. Range, 4.57 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 3/8 In.-24, 0.125 In. Rod Dia., #5-40 UNC Rod Thread Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews