KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16" Bore Round Double Acting Air Cylinder 3" Stroke

SPEEDAIRE| Zoro #: G1778332| Mfr #: 6CPV5

$22.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Non-Switch Ready
Dimension Kk: #5-40 UNC
Max. Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1778332 Mfr #: 6CPV5
Features: Non-Switch ReadyDimension Kk: #5-40 UNC
Max. Pressure: 250 psiStroke: 3"
Finish: SilverRod Thread Size: #5-40 UNC
Bore Dia.: 5/16"Port Size: #10-32 UNF
Cushion Type: NonePiston Rod Material: Stainless Steel
Body Material: Stainless steelDimension A: 0.38"
End Cap Material: AluminumMount: Nose
Temp. Range: -10 Degrees to 165 Degrees FNose Mount Thread: 3/8"-24
Rod Thread Length: 0.38"Magnetic Piston: No
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Rod Dia.: 0.125"Cylinder Type: Round Non-Repairable
Piston Material: AluminumDimension N1: 3/8"-24
Dimension Cc: 0.125"Overall Length: 5.02"
Item: Air CylinderCountry of Origin (subject to change): United States

Description

Air Cylinder, Double Acting, Round Non-Repairable, Bore Dia. 5/16 In., 3 In. Stroke, Nose Mount, #10-32 UNF Port Size, 250 psi Max. Pressure, Cushion Type None, -10 Degrees to 165 Degrees F Temp. Range, 5.02 In. Overall Length, Aluminum Piston Material, Stainless Steel Body Material, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 3/8 In.-24, 0.125 In. Rod Dia., #5-40 UNC Rod Thread Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews