Speedaire
Air Cylinder, 5/16 in Bore, 3 in Stroke, Round Body Double Acting
Mfr # 6CZX1
Zoro # G0517002
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 5/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.125 in
Explore More Products
- SPEEDAIRE Air Cylinder, 12 mm Bore, 125 mm Stroke, ISO Double Acting C85E12-125
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 4 in Stroke, Round Body Double Acting 5VND9
- SPEEDAIRE Air Cylinder, 4 in Bore, 9 in Stroke, NFPA Double Acting 5VLL7
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting NCDMC150-0300
- SPEEDAIRE Air Cylinder, 6 in Bore, 28 in Stroke, NFPA Double Acting 5VAD5
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 7 in Stroke, Round Body Double Acting NCDMC106-0700
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting 5MMD0
- SPEEDAIRE Air Cylinder, 3 in Bore, 7 in Stroke, Round Body Double Acting 5VMY2
- SPEEDAIRE Air Cylinder, 25 mm Bore, 300 mm Stroke, ISO Double Acting C85F25-300
- SPEEDAIRE Air Cylinder, 50 mm Bore, 18 in Stroke, Round Body Double Acting NCDGBA50-1800
- SPEEDAIRE Air Cylinder, 63 mm Bore, 50 mm Stroke, ISO Double Acting 5VMA5
- Speedaire Pneumatic System Components