Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
7/16" Bore Round Single Acting Air Cylinder 1-1/2" Stroke
  • Zoro #: G0283157
  • Mfr #: 5ZEL0
$20.68
  • Overall Length: 5-3/4"
  • Rod Thread Size: #10-32 UNF
  • Tube Material: Stainless Steel
See full product details
Orders over $50 ship free.

Speedaire #5ZEL0 Specifications

  • Zoro #: G0283157
  • Mfr #: 5ZEL0
Overall Length: 5-3/4" Rod Thread Size: #10-32 UNF
Tube Material: Stainless Steel Pivot Hole Dia.: 0.157"
Cushion Type: None Dimension N1: 3/8"-24
Nose Mount Thread: 3/8"-24 Features: Non-Switch Ready
Single Acting/Double Acting: Single Acting Dimension E: 0.31"
Finish: Silver Bore Dia.: 7/16"
Temp. Range: -10 Degrees to 165 Degrees F Dimension Cb: 0.31"
Body Material: Stainless steel Stroke: 1-1/2"
Piston Material: Aluminum Air Cylinder Mount: Pivot
End Cap Material: Aluminum Rod Thread Length: 1/2"
Air Cylinder Bore Dia.: 7/16" Mount: Pivot
Dimension Cd: 0.157" Dimension A: 0.50"
Magnetic Piston: No Cylinder Action: Single Acting
Dimension Cc: 0.188" Piston Rod Material: Stainless Steel
Spring Retraction Force: 1 lb. Item: Air Cylinder
Dimension Kk: #10-32 UNF Rod Dia.: 3/16"
Port Size: #10-32 UNF Dimension B: 0.374"
Max. Pressure: 250 psi Air Cylinder Type: Round Body
Cylinder Type: Round Non-Repairable Dimension L: 0.25"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Single Acting, Air Cylinder Bore Dia. 7/16 In., 1-1/2 In. Stroke, Round Body, Pivot Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, -10 Degrees to 165 Degrees F Temp. Range, 5.75 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 3/8 In.-24, 0.188 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5ZEL0