7/16" Bore Round Single Acting Air Cylinder 1/2" Stroke

SPEEDAIRE| Zoro #: G1173033| Mfr #: 5ZEG7

$14.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension Cc: 0.188"Rod Dia.: 0.188"Single Acting/Double Acting: Single Acting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1173033 Mfr #: 5ZEG7
Dimension Cc: 0.188"Rod Dia.: 0.188"
Single Acting/Double Acting: Single ActingDimension A: 0.50"
End Cap Material: AluminumNose Mount Thread: 3/8"-24
Magnetic Piston: NoDimension J: 0.19"
Bore Dia.: 7/16"Tube Material: Stainless Steel
Cylinder Type: Round Non-RepairableRod Thread Size: #10-32 UNF
Dimension E: 0.38"Finish: Silver
Dimension B: 0.374"Features: Non-Switch Ready
Cushion Type: NoneSpring Retraction Force: 1 lb.
Max. Pressure: 250 psiPiston Material: Aluminum
Piston Rod Material: Stainless SteelPort Size: #10-32 UNF
Item: Air CylinderOverall Length: 2.31"
Rod Thread Length: 0.50"Dimension N1: 3/8"-24
Stroke: 1/2"Body Material: Stainless steel
Mount: NoseTemp. Range: -10 Degrees to 165 Degrees F
Dimension Kk: #10-32 UNFCountry of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Single Acting, Air Cylinder Bore Dia. 7/16 In., 1/2 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, -10 Degrees to 165 Degrees F Temp. Range, 2.31 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 3/8 In.-24, 0.188 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews