Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 7/16 in Bore, 1/2 in Stroke, Round Body Single Acting (Discontinued)
Mfr # 5ZEK8
Zoro # G0845914
This Product is Discontinued
Key Features
- Cylinder Action Single Acting
- Bore Dia. 7/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.188 in